
Bianco Dolomite Regency Sample Polished Marble Mesh Mounted Mosaic Tile
Mfr # ZOR-MD-0590-SAM
Zoro # G410632997
product price: $8.25
/eaSold in multiples of 2 for $16.50
Key Features
Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in. x 4 in.
Material
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0590-SAM
Zoro #
G410632997
UPC #
-
Country of Origin
Turkey
Dimensions
Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in. x 4 in.
Details
Material
Marble
Color
Dolomite
Shape
Geometric
Finish
Polished
Application
Wall & Residential Floors
Description
Introducing the exquisite Bianco Dolomite Regency wall tile, a stunning blend of natural stone elegance and modern design. Crafted from pristine white marble with a polished finish, this tile boasts a captivating gray geometric pattern that adds a touch of sophistication to any space. Its cohesive design and timeless appeal with a unique aesthetic make it the perfect choice for a variety of wall applications, including backsplashes and accent walls in both residential and commercial settings. Additionally, its durability and versatility extend to residential flooring, ensuring a harmonious and luxurious atmosphere throughout your space. Its mesh-backed mosaic installation offers ease and precision, making your design dreams effortlessly achievable with this remarkable tile. Elevate your interior with the timeless beauty of Bianco Dolomite Regency, where natural elegance meets contemporary style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.