Brighton Gold 12" X 24" Polished Porcelain Floor And Wall Tile, PK8

  • Mfr # ZOR-PT-0741

  • Zoro # G910983568


original price:  $75.65 , new price: $37.95 , 49 percent off
new price:  $37.95
/pk 8, $4.74/ea

Key Features

Length
24 in
Width
12 in
Thickness
0.37 in
Size
12 in x 24 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0741
Zoro #
G910983568
UPC #
-
Country of Origin
India

Dimensions

Length
24 in
Width
12 in
Thickness
0.37 in
Size
12 in x 24 in

Details

Material
Porcelain
Color
Gold
Shape
Rectangle
Finish
Polished
Application
Floor And Wall

Description

Discover Brighton Porcelain Tiles, seamlessly merging timeless elegance with modern functionality. With a generous 12 x 24 size, these tiles effortlessly capture the opulent essence of marble, infusing sophistication into any space. The polished finish not only enhances the genuine marble appearance but also guarantees a slip-resistant surface, making them suitable for walls, countertops, and floors. Whether you're envisioning a chic kitchen backsplash, a captivating accent wall, or stylish tile flooring, Brighton tiles are remarkably versatile, bringing your design aspirations to life. Ideal for both residential and commercial settings, these tiles impeccably blend style and durability, establishing them as a lasting choice for elevating any interior into a masterpiece. Immerse yourself in the timeless beauty of Brighton Porcelain Tiles and elevate your space with enduring sophistication


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed Polished finish with a high sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.