
Brighton Grey Sample Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-SAM-0748
Zoro # G010983543
product price: $3.85
/eaSold in multiples of 3 for $11.55
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.37 in
Size
4 in x 4 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-SAM-0748
Zoro #
G010983543
UPC #
-
Country of Origin
India
Dimensions
Length
4 in
Width
4 in
Thickness
0.37 in
Size
4 in x 4 in
Details
Material
Porcelain
Color
Gray
Shape
Square
Finish
Matte
Application
Floor And Wall
Description
Revitalize your interior spaces with Brighton porcelain tile, offered in a square format, featuring an elegant matte finish and an enchanting marble-inspired design. The creamy white backdrop elegantly enhances the captivating veins, infusing a touch of timeless elegance into any environment. Whether it's for walls, countertops, or floors, this versatile tile seamlessly complements both residential and commercial settings, rendering it an ideal choice for a wide range of design projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.