Zoro Homepage

Caldera Blanca SAMPLE Matte Porcelain Paver Floor Tile

  • Mfr # ZOR-LSC-0108-SAM

  • Zoro # G205838177


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
CALDERA BLANCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0108-SAM
Zoro #
G205838177
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CALDERA BLANCA
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Caldera Blanca Arterra Pavers feature a blend of rich cream and cool white a stunning wood look pattern to create a bright, contemporary oasis. These ”x7” Porcelain pavers are durable, easy to clean and maintain. Ideal for floors, wall applications, kitchens, pool surrounds, patios, and more, Caldera Blanca Paver complements most architectural and design styles. matching interior tiles and a ”x” pool Coping are available to create the perfect door/outdoor oasis.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.