Zoro Homepage

Carolina Timber White Sample Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0870-SAM

  • Zoro # G816035866


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Shape
Rectangle
Thickness
0.36 in
Width
4 in
Finish
Matte
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0870-SAM
Zoro #
G816035866
UPC #
-
Country of Origin
Turkey

Dimensions

Thickness
0.36 in
Width
4 in
Length
4 in

Details

Shape
Rectangle
Finish
Matte
Color
White-Cool
Material
Porcelain

Description

Carolina Timber White Wood-Look Tile offers the natural elegance of wood with the durability and easy care of porcelain. Featuring a soft white background accented by contrasting gray and greige grains and knots, this tile perfectly mimics the authentic look of real wood. it's ideal for creating a warm, inviting atmosphere in any room. Designed for modern living, the Carolina Timber White Wood-Look Tile is scratch and water-resistant, making it the perfect low-maintenance solution for busy homes and light commercial spaces. Use it to create a distinctive style on floors, accent walls, backsplashes, or even countertops. With its sophisticated appearance and durable construction, this tile is the perfect choice for those seeking beauty, functionality, and longevity in their designs.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.