Charisma White 3 In. X 18 In. Porcelain Bullnose Wall Tile, 30PK

  • Mfr # ZOR-PT-TR-0104

  • Zoro # G404414974


original price:  $179.99 , new price: $161.99 , 10 percent off
new price:  $161.99
/pk 30, $5.40/ea
Free Shipping & Returns

Key Features

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0104
Zoro #
G404414974
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Height
3.25

Details

Material
Porcelain
Color
WHITE
Tile Use
Wall
Finish
Matte
Weight
38.55
Coverage Area
30 Sq. ft

Description

MSI’s 3 in. x 18 in. Charisma White porcelain bullnose displays various shades of soft white beautifully to achieve the look of stained concrete. this high-performance bullnose puts the finishing touch on any number of projects featuring charisma white tiles indoors. used indoors on floors, walls or countertops, charisma white instant and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous porcelain tiles work well with a range of color schemes and design aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.