
Cordova Lablanca 24'' X 48'' 3D Matte Porcelain Paver Tile
Mfr # ZOR-PT-0755
Zoro # G911470579
original price:Â $126.99 , new price: $82.65 , 34 percent off
new price:Â $82.65
/ea
Free Shipping & Returns
Key Features
Length
48 in.
Width
24 in.
Thickness
0.78 in.
Size
24 in. x 48 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0755
Zoro #
G911470579
UPC #
-
Country of Origin
Italy
Dimensions
Length
48 in.
Width
24 in.
Thickness
0.78 in.
Size
24 in. x 48 in.
Details
Material
Porcelain
Color
Lablanca
Shape
Rectangle
Finish
Matte
Weight
72.70 lbs.
Application
Floor
Collection
Cordova
Description
Elevate your outdoor sanctuaries with Cordova LaBlanca Pavers, seamlessly blending artistry and cutting-edge 3D technology to encapsulate the timeless allure of travertine-inspired porcelain. Crafted with meticulous precision in Italy, these porcelain pavers showcase a captivating interplay of matte and glossy finishes, accentuating various shades of beige adorned with natural stone veins. The generously sized 24'' x 48'' tiles redefine outdoor aesthetics, offering versatility in installation-whether together or separate-for driveways, patios, pool surrounds, and beyond. Beyond the outdoor realm, the intricate design seamlessly extends with matching pool copings, creating a fluid transition between your outdoor spaces. Indoors, the elegance perseveres with complementary tiles. Cordova LaBlanca Pavers redefine the realm of possibilities where the timeless allure of travertine converges with contemporary porcelain innovation, delivering sophistication and durability to elevate your outdoor retreats.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.