
Cyrus Valleyview Grove 7'' X 48'' 12Mil Rigid Core Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0240
Zoro # G911470562
product price:Â $67.55
/pk 10, $6.76/eaKey Features
Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
12 mil
Material
LVT
Finish
Low Gloss
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-LVR-0240
Zoro #
G911470562
UPC #
-
Country of Origin
China
Dimensions
Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
12 mil
Width
7.13 in.
Details
Color
Valleyview Grove
Material
LVT
Finish
Low Gloss
Item
LVT Plank
Collection
Cyrus
Description
Step into luxury with Cyrus Luxury Vinyl Planks. Suitable for all grade levels, these planks offer complete waterproofing and incorporate a protective layer to withstand daily use in any area, whether it's the kitchen, bathroom, or basement. These planks measure a convenient 7'' x 48'', featuring an effortless locking mechanism for easy installation and pre-attached backing for noise reduction underfoot. Utilizing cutting-edge ''no acclimation'' technology, you can purchase and install on the same day, ensuring unparalleled convenience. With an enticing array of over a dozen authentic wood designs and stylish color options, the Cyrus Collection sets the scene for crafting dream-worthy spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.