Dellano Deep Bark 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 4PK

  • Mfr # ZOR-PT-0132

  • Zoro # G604414682


original price:  $91.79 , new price: $64.29 , 29 percent off
new price:  $64.29
/pk 4, $16.07/ea

Key Features

Length
19.5
Width
47.24
Thickness
1.96
Size
47.24x19.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0132
Zoro #
G604414682
UPC #
-
Country of Origin
Spain

Dimensions

Length
19.5
Width
47.24
Thickness
1.96
Size
47.24x19.5
Height
1.96

Details

Material
Porcelain
Color
DEEP BARK
Tile Use
Floor&Wall
Finish
Polished
Weight
53.16
Coverage Area
10.68 Sq. ft

Description

MSI’s Dellano Deep bark 8 in. x 48 in. glazed porcelain floor and wall tile features warm beiges and rich chocolate colors brought to the surface with a distinguished polished finish that turns-up the wow factor in residential and commercial spaces. incredibly durable and supremely stylish, this porcelain wood-look plank makes a signature statement on floors, walls, backsplashes, and countertops. and unlike real wood, dellano deep bark tiles are suitable for damp areas like mud rooms, bathrooms, and entryways allowing you to achieve the look you want, without the worry. rich colorways, intriguing linear movement, and practicality come together in this magazine-worthy tile from MSI. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products