Zoro Homepage

Double Bowl 32'' x 20'' White Fireclay Kitchen Sink with Strainer Basket

  • Mfr # ZOR-PT-SNK-0019

  • Zoro # G014119634


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18. 75 in
Body Material
Porcelain
Finish
Fireclay
Bowl Depth
8. 5 in
Includes
Strainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-SNK-0019
Zoro #
G014119634
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18. 75 in
Overall Width
14. 9 in
Bowl Depth
8. 5 in
Bowl Size
20 in x 32 in

Details

Body Material
Porcelain
Finish
Fireclay
Item
Kitchen Sink
Includes
Strainer
Bowl Shape
Rectangle
Color
White-Cool

Description

This gorgeous white fireclay double basin undermount sink features an apron for a finished look that completes your kitchen. The perfect touch to coastal, farmhouse, or almost any design aesthetic, this fireclay sink offers clean lines and a fresh look that will stay that way for years to come. For convenience, it has two equally sized deep basins 8.5'' each that can accommodate the needs of busy families. This classic farmhouse sink is easy to clean and a pleasure to use. Long lasting quality and beauty come together in this popular double bowl aproned sink.


  • • 35 in. minimum cabinet size
  • • Rectangular basin with unglazed underside
  • • Overflow drain
  • • No faucet holes, requires wall or counter-mount faucet
  • • Includes sink cutout template
  • • Installation type: Undermount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.