Eden Bardiglio 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0204

  • Zoro # G104415523


original price:  $86.65 , new price: $43.45 , 49 percent off
new price:  $43.45
/pk 2, $21.73/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Length
49
Width
25
Thickness
1
Size
25x49
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0204
Zoro #
G104415523
UPC #
-
Country of Origin
India

Dimensions

Length
49
Width
25
Thickness
1
Size
25x49
Height
1

Details

Material
Porcelain
Color
BARDIGLIO
Tile Use
Floor&Wall
Finish
Matte
Weight
74
Coverage Area
16 Sq. ft

Description

Eden Bardiglio tiles feature the look of natural stone in a low-maintenance, durable, and easy to clean porcelain tile. available in a wide range of sizes, including several on-trend large-format sizes, these tiles are ideal for floors, countertops, showers, backsplashes, and other accent wall features. available in both a matte and polished finish to complement your personal style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products