
Eden Calcatta 24 In. X 48 In. Polished Porcelain Floor & Wall Tile, 2PK
Mfr # ZOR-PT-0620
Zoro # G505523865
product price:Â $145.99
/pk 2, $73.00/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
Key Features
Length
49
Width
25
Thickness
2.5
Size
25x49
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0620
Zoro #
G505523865
UPC #
-
Country of Origin
India
Dimensions
Length
49
Width
25
Thickness
2.5
Size
25x49
Height
2.5
Details
Material
Porcelain
Color
Eden Calcatta
Finish
Polished
Weight
74
Application
Floor & Wall
Coverage Area
16 Sq. ft
Description
With its thick gold veining and creamy white background, Eden Calacatta makes a classic luxury statement. This marble look tile is available in a wide variety of options from generously tiles to charming Hexs, Chevron Mosaics, and more. Mix and match Eden Calacatta on floors and walls of the kitchen and bath, or throughout your home for a cohesive look that reflects your personal style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.