
Fauna13 in X 24 in Matte Black Porcelain Pool Coping 2PK
Mfr # ZOR-LSC-0169
Zoro # G106890083
original price:Â $197.99 , new price: $158.99 , 19 percent off
new price:Â $158.99
/pk 2, $79.50/ea
Free Shipping & Returns
Key Features
Length
24
Width
13
Thickness
2
Material
PORCELAIN
Color
GRAY-LIGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LSC-0169
Zoro #
G106890083
UPC #
-
Country of Origin
Italy
Dimensions
Length
24
Width
13
Thickness
2
Details
Material
PORCELAIN
Color
GRAY-LIGHT
Finish
MATTE
Weight
38.4
Application
Floor
Coverage Area
4.332 Sq. ft
Description
Poolside season is here and Fauna Porcelain Copings are the perfect finishing touch for your outdoor entertaining pool space This coping is a greige wood look porcelain tile that can tie into any landscape design or pool design making it the perfect versatile choice to finish your beautiful space that you will want to visit even more often
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.