Westley Emerald Lane 2 in. x 18 in. Glossy Porcelain Brick Look Floor and Wall Tile, 32PK

  • Mfr # AKNPTWESEMLA2X18G-CA

  • Zoro # G412092188


original price:  $75.15 , new price: $48.89 , 34 percent off
new price:  $48.89
/pk 32, $1.53/ea

Key Features

Length
18 in
Width
4 in
Thickness
0.4 in
Size
4 in x 18 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTWESEMLA2X18G-CA
Zoro #
G412092188
UPC #
-
Country of Origin
Italy

Dimensions

Length
18 in
Width
4 in
Thickness
0.4 in
Size
4 in x 18 in

Details

Material
Porcelain
Color
Emerald Lane
Shape
Rectangle
Finish
Glossy
Application
Floor And Wall
Collection
Westley

Description

Westley Emerald Lane Porcelain Tile revitalizes any space with this 2" x 18" glossy porcelain brick-look tile, bringing lush elegance and everyday durability to your design. Featuring lush shades of green with a striking glossy finish that accentuates the various tones, this elongated tile creates a bold statement wherever it's placed. The glossy finish delivers a high-sheen, reflective surface that enhances the brick-look design while amplifying light throughout the space, creating a vibrant, luminous environment. Crafted for durability and versatility, these tiles offer multiple installation options, whether laid horizontally, vertically, or in a herringbone pattern, suitable for floor and wall applications including full-height backsplashes, fireplace surrounds, and waterfall facades. Ideal for both residential and commercial spaces, these tiles bring a touch of elegance and vibrancy to any environment. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, and other wet environments where durability and water resistance are essential. With a PEI Rating of 3, this tile is suitable for moderate residential and light commercial floor traffic, making it an excellent choice for most residential applications and lighter commercial environments. Perfect for both residential and commercial settings, its refined design brings lasting sophistication and charm to any environment. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when tile modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the glossy surface; neutral pH cleaners are recommended for deeper cleaning to maintain the tile's lustrous appearance. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 2 in. W x 18 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Lush shades of green with striking glossy finish for bold, vibrant statements
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products