Georama Grigio 13 In. X 11 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0247

  • Zoro # G704414155


original price:  $285.99 , new price: $171.99 , 39 percent off
new price:  $171.99
/pk 10, $17.20/ea
Free Shipping & Returns

Key Features

Length
14.875
Width
13.75
Thickness
4.875
Size
13.75x14.875
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0247
Zoro #
G704414155
UPC #
-
Country of Origin
China

Dimensions

Length
14.875
Width
13.75
Thickness
4.875
Size
13.75x14.875
Height
4.875

Details

Material
Marble
Color
Georama Grigio
Tile Use
Floor & Wall
Finish
Polished
Weight
50
Coverage Area
9.9 Sq. ft

Description

For your kitchen, bathroom, or accent wall, look to this Georama Grigio mosaic tile. designed for indoor, outdoor, residential and commercial use, the unique design creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.