Girona Marfil 48in X 48in Lappato 3D Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0885

  • Zoro # G515839710


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Width
48 in
Thickness
0.42 in
Size
48 in x 48 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0885
Zoro #
G515839710
UPC #
-
Country of Origin
Spain

Dimensions

Length
48 in
Width
48 in
Thickness
0.42 in
Size
48 in x 48 in

Details

Material
Porcelain
Color
Beige
Shape
Square
Finish
Lappato
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower

Description

Make a bold statement with Girona 48x48 in. porcelain tile from the Girona Collection. Inspired by natural shell stone and the beauty of fossilized seashells and marine life, this extra-large format tile features intricate organic patterns that bring a touch of nature to your space. The lappato finish combines a smooth matte texture with a subtle sheen, enhancing the tile's refined elegance. Suitable for both indoor and outdoor applications, Girona tiles are perfect for creating seamless floors and walls in kitchens, bathrooms, and living areas. Available in 12x24 in., 24x48 in., 48x48 in., and 3x3 in. mosaic sizes, with coordinating bullnose trim for a polished, finished look. 15.5 Square Feet Per Pack


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed lappato finish with a medium sheen and medium variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products