Kallum Palmilla Sample Loose Lay Glue Down Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVG-0140-SAM

  • Zoro # G113791458


product price:  $7.75
/ea
Sold in multiples of 2 for $15.50

Limit 2 per order


Key Features

Size
9 " x 7"
Length
7
Height
9
Thickness
0.19 in
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVG-0140-SAM
Zoro #
G113791458
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
9 " x 7"
Length
7
Height
9
Thickness
0.19 in

Details

Color
Palmilla
Material
LVT
Finish
Low Gloss
Shape
Rectangle

Description

Palmilla LooseLay Planks feature a harmonious blend of neutral blonde tones with subtle tawny hints, accentuated by natural knots and grains, creating an inviting and refined atmosphere in any room. Measuring a spacious and boasting a robust 5MM thickness, these vinyl planks are 100% waterproof and offer outstanding resilience against everyday wear and tear, thanks to the durable 20 MIL CrystaLux UltraTM protection layer. Designed for a swift and hassle-free setup, installation is effortless and twice as fast as traditional LVP flooring, requiring no clicking or specialized skills. Additionally, they come with a comprehensive limited lifetime residential warranty, a 15-year light commercial warranty, and a 10-year commercial warranty, providing peace of mind. Certified by GREENGUARD Gold and Floorscore®, Palmilla LooseLay Planks ensure top-tier quality and safety for all your flooring needs.


  • • 0.19 " Thick x 9" Width x 48" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.