
Kaya Calacatta Lucca 3in X 24in Polished Bullnose Wall Tile, 10PK
Mfr # ZOR-PT-TR-0262
Zoro # G512468098
original price:Â $178.99 , new price: $160.99 , 10 percent off
new price:Â $160.99
/pk 10, $16.10/ea
Free Shipping & Returns
Key Features
Length
24"
Width
3"
Thickness
4.5"
Material
Porcelain
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-TR-0262
Zoro #
G512468098
UPC #
-
Country of Origin
United States
Dimensions
Length
24"
Width
3"
Thickness
4.5"
Height
4.5"
Details
Material
Porcelain
Color
Calcatta Lucca
Shape
Rectangle
Finish
Polished
Application
Bathroom, Fireplace, Kitchen, Shower
Description
Crafted to emulate Natural marble, the Calacatta Lucca Porcelain Bullnose Tile from MSI's Kaya Collection is a perfect choice to add a sophisticated yet timeless element to any space. Hints of gold and grey stand out beautifully against a white background, adding luxurious elegance. Made in Spain, these marble-look porcelain tiles can create stunning backsplashes, accent walls, entryways, and more. For increased design flexibility, this low-maintenance marble-look porcelain tile allows you to choose between a matte or polished finish to suit your style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.