Lvt Brown, 12.3 W x 47.5 L, 1.81 Thick

  • Mfr # ZOR-LVT-TR-0334

  • Zoro # G305523829


product price:  $119.99
/pk 2, $60.00/ea
Free Shipping & Returns

Key Features

Width
12.3
Color
Brown
Material
Lvt
Length
47.5
Thickness
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0334
Zoro #
G305523829
UPC #
-
Country of Origin
China

Dimensions

Width
12.3
Length
47.5
Thickness
1.81
Mesh Size
12.3x47.5

Details

Color
Brown
Material
Lvt
Coverage Area
7.86 Sq. ft

Description

Ludlow Stair Tread Luxury Vinyl Tile features stunning ashy-gray tones with deep charcoal knots and delicate graining throughout for a look that will turn heads. Additionally, with Ludlow Stair Tread, installation is easy. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. With Ludlow Stair Tread Luxury Vinyl Tile, you can make a design statement in the kitchen, living room, bathroom, basement, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.