Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lvt Brown, 12.3 W x 47.5 L, 1.81 Thick

  • Mfr # ZOR-LVT-TR-0335

  • Zoro # G805523831


product price: $84.05
/pk 2, $42.03/ea
Free Shipping & Returns

Key Features

Width
12.3
Color
Brown
Material
Lvt
Length
47.5
Thickness
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-TR-0335
Zoro #
G805523831
UPC #
-
Country of Origin
China

Dimensions

Width
12.3
Length
47.5
Thickness
1.81
Mesh Size
12.3x47.5

Details

Color
Brown
Material
Lvt
Coverage Area
7.86 Sq. ft

Description

Add the warmth of wood throughout your home with the timeless and elegant Maracay Brown Stair Tread Vinyl Tile. This charming, eased edge stair tread features beautiful brown tones, realistic knots and graining for an authentic wood look. Maracay Brown Stair Tread is perfect for the kitchen, living room, bathroom, or basement. Installing this stair tread is very straightforward. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. With Maracay Brown Stair Tread, create a stylish, cohesive flooring solution has never been easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.