Metropolis Cloud 12 X 24 Porcelain Field Tile In Gray, 7PK

  • Mfr # ZOR-PT-0322

  • Zoro # G504414140


original price: $57.39
39% off
new price: $34.45
/pk 7, $4.92/ea

Key Features

Length
24
Width
12
Thickness
2.75
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0322
Zoro #
G504414140
UPC #
-
Country of Origin
Spain

Dimensions

Length
24
Width
12
Thickness
2.75
Size
12x24
Height
2.75

Details

Material
Porcelain
Color
CLOUD
Tile Use
Floor&Wall
Finish
Matte
Weight
51.45
Coverage Area
14 Sq. ft

Description

Enjoy the distinctive look of stained concrete without the maintenance with this MSI 12 in. x 24 in. porcelain floor and wall tile. its oversized appearance visually expands space in floor-to-ceiling installations, making it perfect for your floors, backsplash, countertops and shower surround. this large-format tile is rated for residential and light commercial use. tile accessories are sold separately to offer a finished, professional look to your project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.