
Metropolis Taupe SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0317-SAM
Zoro # G405838342
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0317-SAM
Zoro #
G405838342
UPC #
-
Country of Origin
Spain
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
TAUPE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI Metropolis Taupe porcelain tile features a magical blend of mid-tone taupes and browns. it's earthy hues evoke a warm and calming sense that never goes out of style. this rectangular matte tile is also durable and easy to care for - making it a smart choice for a wide variety of residential and light commercial applications. use it for flooring, countertops and backsplashes or as a decorative wall covering. the choice is yours and the possibilities are endless. tile accessories are available to give your project a finished, professional look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.