Metropolitan Pebble 11.81 In. X 11.81 In. X 10Mm Tumbled Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0276

  • Zoro # G204414754


product price:  $127.99
/pk 10, $12.80/ea
Free Shipping & Returns

Key Features

Length
13.39
Width
13.39
Thickness
5.51
Size
13.39x13.39
Material
Marble
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-MD-0276
Zoro #
G204414754
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
13.39
Width
13.39
Thickness
5.51
Size
13.39x13.39
Height
5.51

Details

Material
Marble
Color
Metropolitan
Tile Use
Floor&Wall
Finish
Tumbled
Weight
50
Coverage Area
9.7 Sq. ft

Description

Create a distinctive, contemporary enhancement to your space with the MSI 11.81 in. x 11.81 in. Metropolitan Pebble marble mesh-mounted mosaic tile. this mosaic sheet combines an array of textured, tumbled 2 in. x 2 in. pieces that combine a deep brown color and incorporate dramatic veining to create a great complement for your decor. this tile is great for a wide variety of commercial and residential projects. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products