
Miraggio Gold 24 " X 24 " Matte Porcelain Paver Tile, PK2
Mfr # ZOR-LSC-0203
Zoro # G513362913
original price: $105.99 , new price: $63.59 , 40 percent off
new price: $63.59
/pk 2, $31.80/eaKey Features
Length
24 in
Width
24 in
Size
24 x 24
Material
Porcelain
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LSC-0203
Zoro #
G513362913
UPC #
-
Country of Origin
Turkey
Dimensions
Length
24 in
Width
24 in
Size
24 x 24
Details
Material
Porcelain
Color
White-Cool
Shape
Square
Finish
Matte
Application
floor, terraces, walkways, patios, driveways,
Description
Featuring a cool white background and subtle gold veins, Miraggio Gold Porcelain Pavers exude sophistication, inspired by natural stone while offering the durability and versatility of a lightweight paver. With proprietary ZeroSlip technology, these pavers can be applied to various surface types, from soft sand and grass to hard concrete. Pair Miraggio Gold with matching porcelain tile or quartz for a seamless transition from indoors to outdoor patios, pathways, pool surrounds, and beyond.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.