
Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0026-SAM
Zoro # G805837419
product price:Â $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Slate
Color
Montauk Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-NS-0026-SAM
Zoro #
G805837419
UPC #
-
Country of Origin
Brazil
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Slate
Color
Montauk Blue
Finish
Gauged
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Made from natural slate stone, this wall tile can be laid in a pattern or single layout for a unique appearance. The natural stone material is suitable for both indoor and outdoor residential and commercial use. Each tile is rated for Grade one floor, wall and countertop use. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.