Nolitan Smoke 24 in x 24 in Porcelain Paver 2PK

  • Mfr # ZOR-PT-0655

  • Zoro # G106890137


original price:  $177.99 , new price: $106.99 , 39 percent off
new price:  $106.99
/pk 2, $53.50/ea
Free Shipping & Returns

Key Features

Length
24.5
Width
24.5
Thickness
1.18
Material
PORCELAIN
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0655
Zoro #
G106890137
UPC #
-
Country of Origin
France

Dimensions

Length
24.5
Width
24.5
Thickness
1.18

Details

Material
PORCELAIN
Color
GRAY-LIGHT
Finish
Matte
Weight
108
Application
Floor
Coverage Area
8 Sq. ft

Description

Want a hardscaping upgrade that gives your outdoor space a sophisticated look Nolitan Smoke porcelain pavers feature gray tones for the natural stone look you desire These ZeroSlip pavers can help you up your homes style with a variety of spaces for the outdoors including patios decks terraces and more Plus these 24 in x 24 in pavers offer a high load bearing capacity for maximum strength and durability making them perfect for sandset paving in driveways and other high traffic areas With a matte finish these pavers are easy to clean and require low maintenance Suitable for both residential and commercial use install Nolitan pavers in a group or as a single layout to make an elegant pathway alongside your pool or staggering walkways throughout your landscape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.