Opalina Subway 11.75 In. X 11.75 In. X 6 Mm Textured Glass Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0349

  • Zoro # G004415548


original price:  $371.99 , new price: $222.99 , 40 percent off
new price:  $222.99
/pk 15, $14.87/ea
Free Shipping & Returns

Key Features

Length
13.8
Width
15.8
Thickness
5.3
Size
15.8x13.8
Tile Use
Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0349
Zoro #
G004415548
UPC #
-
Country of Origin
China

Dimensions

Length
13.8
Width
15.8
Thickness
5.3
Size
15.8x13.8

Details

Color
Opalina
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
45
Coverage Area
14.4 Sq. ft

Description

A dazzling swirl of beige, cream, white and gray provide depth and personality to the Opalina Subway mosaic tile from MSI. these beautiful glass tiles reflect light throughout a space, creating movement and character. create a breathtaking kitchen backsplash, bathroom wall, accent wall, or fireplace background with these 2 in. x 6 in. tiles. mesh mounted for ease of installation. the opalina subway tiles help create a show-stopping commercial or residential space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products