Astoria Vena Subway 12 in. x 12 in. Polished Porcelain Stone Look Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKN-P-ASVE2X4SWP-CA

  • Zoro # G804415564


product price:  $171.99
/pk 10, $17.20/ea
Free Shipping & Returns

Key Features

Length
14.8
Width
12.2
Thickness
4.2
Size
12.2x14.8
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-ASVE2X4SWP-CA
Zoro #
G804415564
UPC #
-
Country of Origin
India

Dimensions

Length
14.8
Width
12.2
Thickness
4.2
Size
12.2x14.8
Height
4.2

Details

Material
Porcelain
Color
Vena
Tile Use
Floor&Wall
Finish
Polished
Weight
35.2
Coverage Area
10 Sq. ft
Collection
Astoria

Description

Enhance your home with the timeless elegance of the Astoria Collection’s Vena 2" x 4" porcelain mosaic tile. Featuring a smooth, high-sheen finish, this tile reflects light beautifully, bringing a luminous quality to floors, walls, and countertops. Its soft white background is gracefully accented by warm gray veining, offering a polished stone look that captures the natural charm of marble. Designed for versatility and durability, this tile is impervious to water, making it ideal for kitchens, bathrooms, and other high-moisture areas in both residential and commercial settings. Whether you're creating a sleek modern design or a serene classic aesthetic, this tile pairs effortlessly with matching trims or complementary styles for a curated and cohesive finish.


  • Size: 12 in. W x 12 in. L x 0.39 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Polished - high-gloss surface with a bright, reflective appearance with moderate Variation
  • Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • DCOF: 0.42 or above; suitable for level interior floors that may become wet, including kitchens and bathrooms
  • PEI Rating: PEI III, rated for moderate foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products