
Praia Grey Sample Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0845-SAM
Zoro # G816035835
product price: $8.59
/eaSold in multiples of 2 for $17.18
Limit 2 per order
Key Features
Width
4 in
Length
4 in
Shape
Rectangle
Finish
Matte
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0845-SAM
Zoro #
G816035835
UPC #
-
Country of Origin
Turkey
Dimensions
Width
4 in
Length
4 in
Thickness
0.35 in
Details
Shape
Rectangle
Finish
Matte
Material
Porcelain
Color
Gray-Light
Description
Praia Grey Porcelain Tile is a beautifully neutral tile with a delicate linear pattern and blend of soft gray and white hues. Available in a variety of sizes, this porcelain tile collection is the essence of versatile. Coordinate within the collection or venture our to complete your design with other tiles or slabs in our inventory. Porcelain tile is an excellent material for active homes and light commercial spaces as porcelain is naturally durable, easy-to-clean, and low maintenance.
- Grade 1, first-quality porcelain tile for floor and wall use
- Glazed, matte finish with a high sheen and high variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.