Savoy Azula 12 In. X 12 In. Matte Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0486

  • Zoro # G404414943


product price:  $155.99
/pk 8, $19.50/ea
Free Shipping & Returns

Key Features

Length
12
Width
12
Thickness
2.64
Size
12x12
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0486
Zoro #
G404414943
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
12
Thickness
2.64
Size
12x12
Height
2.64

Details

Material
Porcelain
Color
AZULA
Tile Use
Floor&Wall
Finish
Matte
Weight
33.2
Coverage Area
8 Sq. ft

Description

An ideal choice for your space, the MSI inc, majestic lapis lazuli 2 in. x 2 in. porcelain floor and wall mesh-mounted mosaic tile features a smooth, low sheen finish to help add style to your decor. this white mosaic tile with a concrete look is made with the "color body" technology and adds class to contemporary aesthetic. suitable for medium-duty commercial or residential floors and walls, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.