Beraldi Kaui Pearl 3 in. x 18 in. Polished Porcelain Stone Look Bullnose Tile Trim, 25PK

  • Mfr # AKNPTBERKAPE3X18P-BN

  • Zoro # G104414472


product price:  $270.99
/pk 25, $10.84/ea
Free Shipping & Returns

Key Features

Length
17.125
Width
8.125
Thickness
5.375
Size
8.125x17.125
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTBERKAPE3X18P-BN
Zoro #
G104414472
UPC #
-
Country of Origin
United States

Dimensions

Length
17.125
Width
8.125
Thickness
5.375
Size
8.125x17.125
Height
5.375

Details

Material
Porcelain
Color
Kaui Pearl
Tile Use
Wall
Finish
Polished
Weight
35
Coverage Area
25 Sq. ft
Collection
Beraldi

Description

The Beraldi Kaui Pearl 18 x 3-inch polished porcelain bullnose tile showcases an elegant blend of white, cream, and warm gray tones, bringing graceful movement and timeless style to any space. Designed with a vein-cut travertine look and delicate fossil-like veining, this trim piece adds a sophisticated finishing touch to walls, backsplashes, countertops, and full bathroom installations. Expertly rectified edges allow for precise placement and narrow grout lines, creating a seamless, high-end appearance. The glossy surface reflects light beautifully, enhancing brightness and depth, while the durable porcelain construction ensures long-lasting performance in both residential and light commercial settings. Easy to clean and maintain, this bullnose tile offers a modern interpretation of classic stone elegance.


  • Size: 3 in. W x 18 in. L x 0.39 in. thick
  • Material: Coordinating porcelain trim designed to complement floor and wall tile installations
  • Finish: Polished surface with moderate variation in tone
  • Application: Provides a clean, finished transition for walls, floors, edges, and corners
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; wipe clean as needed
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products