Serata Harmona Parchment 4.5 in. X 9 in. Matte Porcelain Wall Tile, 28PK

  • Mfr # ZOR-PT-0821

  • Zoro # G815482609


original price:  $106.99 , new price: $69.55 , 34 percent off
new price:  $69.55
/pk 28, $2.48/ea

Key Features

Length
9.66 in
Width
6.69 in
Thickness
0.39 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0821
Zoro #
G815482609
UPC #
-
Country of Origin
Spain

Dimensions

Length
9.66 in
Width
6.69 in
Thickness
0.39 in
Height
0.39 in

Details

Material
Porcelain
Color
Parchment
Shape
Rectangle
Finish
Matte

Description

Skillfully designed, this Porcelain Wall Tile exudes timeless sophistication with its natural limestone-inspired appearance. Its meticulously textured surface, enhanced by a matte finish, blends modern elegance with a hint of traditional charm. The intricate 3D fluted effect not only adds to its extruding visual appeal but also creates captivating interplays of light, particularly in well-lit spaces like kitchens or sunrooms. Ideal for vertical installations such as accent walls, backsplashes, pool surrounds, and more, both indoors and outdoors, they elevate the aesthetic of residential and commercial spaces alike.


  • • Grade 1, first-quality porcelain tile for wall use
  • • Glazed matte finish with a low sheen and medium variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products