Serata Vibra Savanna 6 in. X 16 in. Matte Porcelain Wall Tile, 10PK

  • Mfr # ZOR-PT-0818

  • Zoro # G515482633


original price:  $91.25 , new price: $59.29 , 35 percent off
new price:  $59.29
/pk 10, $5.93/ea

Key Features

Length
16.94 in
Width
7.69 in
Thickness
0.59 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0818
Zoro #
G515482633
UPC #
-
Country of Origin
Spain

Dimensions

Length
16.94 in
Width
7.69 in
Thickness
0.59 in
Height
0.59 in

Details

Material
Porcelain
Color
Savanna
Shape
Rectangle
Finish
Matte

Description

Serata Vibra Savanna Tile exudes timeless sophistication, with a rich brown wood appearance highlighted by delicate grains that offer a natural charm. These fluted wall panels feature a textured surface and a matte finish to blend modern elegance with a touch of traditional allure. This fluted tile has a 3D effect that enhances its visual appeal, creating captivating light interplays, especially in well-lit areas like kitchens or patios. These tiles suit indoor and outdoor settings and are ideal for vertical applications such as fluted wall panels, accent walls, backsplashes, or fireplace facades. Elevating residential and commercial spaces brings understated luxury to any environment.


  • • Grade 1, first-quality porcelain tile for wall use
  • • Glazed matte finish with a low sheen and medium variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products