Shasta Grove 9" X 48" X 20Mil Rigid Core Luxury Vinyl Plank Flooring, PK10

  • Mfr # ZOR-LVR-0215

  • Zoro # G311328623


product price:  $105.99
/pk 10, $10.60/ea
Free Shipping & Returns

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Color
Shasta Grove
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0215
Zoro #
G311328623
UPC #
-
Country of Origin
India

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
8.98 in

Details

Color
Shasta Grove
Material
LVT
Finish
Low Gloss
Weight
5.23 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Shasta Grove

Description

Bring the favored distressed wood-look design aesthetic to interiors with Shasta Grove Luxury Vinyl Planks. These planks create a sun-bleached effect with its washed wood tones and subtle knots and grains for a calming atmosphere. With a 5MM thickness, incorporating a 4MM core and a 1MM attached pad, these planks ensure an optimal balance of sturdiness and underfoot comfort. The 20MIL protection layer provides ultimate durability, creating a resilient shield against the demands of daily wear and tear. Immerse yourself in the versatility of vinyl plank flooring, complete with 100% waterproof properties, a user-friendly install locking system, and pioneering "no acclimation" technology, enabling you to purchase and install on the same day. Infuse beachy vibes into kitchens, living areas, bathrooms, basements, and beyond. Plus, this collection carries the assurance of GREENGUARD Gold, FloorScore, and LEED certifications, assuring both environmental safety and the well-being of your entire family.


  • 0.2" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.