
Tierra Ivory 24 in x 24 in Pattern Matte Porcelain Paver
Mfr # ZOR-LSC-0170
Zoro # G606890095
original price: $125.99
40% off
new price: $75.59
Free Shipping & Returns
Key Features
Length
24.88
Width
24.88
Thickness
2.88
Material
PORCELAIN
Color
BEIGE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LSC-0170
Zoro #
G606890095
UPC #
-
Country of Origin
India
Dimensions
Length
24.88
Width
24.88
Thickness
2.88
Details
Material
PORCELAIN
Color
BEIGE
Finish
MATTE
Weight
76.95
Application
Floor
Coverage Area
8 Sq. ft
Description
Tierra Ivory Pavers feature subtle white and cream tones creating the perfect elegant backdrop to both outdoor and indoor design projects This porcelain paver is ideal for creating a continuous floor from indoors to outdoors lending a more expansive and sophisticated look From traditional to contemporary design these pavers can be used in both commercial and residential properties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.