Vintage Silver 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK

  • Mfr # ZOR-PT-0129

  • Zoro # G704414827


original price:  $88.19 , new price: $44.25 , 49 percent off
new price:  $44.25
/pk 7, $6.32/ea

Key Features

Length
36
Width
8
Thickness
2.5
Size
8x36
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0129
Zoro #
G704414827
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
8
Thickness
2.5
Size
8x36
Height
2.5

Details

Material
Porcelain
Color
SILVER
Tile Use
Floor&Wall
Finish
Matte
Weight
51.66
Coverage Area
14 Sq. ft

Description

MSI’s Vintage Silver 8 in. x 36 in. glazed porcelain tile offers an old-world barnwood look with an attractive scraped paint finish affect. featuring lovely silver and gray hues complemented by delicate cream tones, this matte finished porcelain tile harmonizes with an array of decors. rustic yet refined, it's pressed with soft pillowed edges to ensure a professional look and comfort underfoot. durable and low-maintenance, vintage silver porcelain tile retains it's beauty even in high-traffic areas of homes and commercial properties. in addition, it's a designer favorite for bathrooms, entryways and other damp areas where the use of real wood flooring is impractical. other recommended applications include walls and countertops. created using the latest italian ink jet design, this handsome low sheen porcelain plank achieves an authentic weathered wood look that evokes a warm, comfortable feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.