Montessa Azura Charm Hexagon 11 in. x 13 in. Matte Glass Mosaic Wall Tile, 15PK

  • Mfr # AKM-G-MOAZCH2X2HX-CA

  • Zoro # G804415076


product price:  $271.99
/pk 15, $18.13/ea
Free Shipping & Returns

Key Features

Length
14.58
Width
12.99
Thickness
5.12
Size
12.99x14.58
Tile Use
Floor & Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-G-MOAZCH2X2HX-CA
Zoro #
G804415076
UPC #
-
Country of Origin
China

Dimensions

Length
14.58
Width
12.99
Thickness
5.12
Size
12.99x14.58

Details

Color
Vista Azul
Tile Use
Floor & Wall
Material
Glass
Finish
Matte
Weight
45
Coverage Area
14.7 Sq. ft

Description

Montessa 2" Hexagon Glass Mosaic Tile in Azura Charm showcases soft blue vignettes dancing across a crisp white background. The hexagon design adds a playful geometry, while the gentle color movement evokes the charm of traditional hand-laid mosaics. Crafted from 6mm-thick glass, this tile is durable, stain resistant, and low maintenance, making it ideal for everyday living. Perfect for kitchen backsplashes, bathroom accent walls, countertops, or even light residential flooring, this glass mosaic brings both artistry and function to your space. Its luminous surface and layered tones create visual depth, making it a refined yet expressive choice for modern and transitional interiors alike.


  • Size: 11.02 in. W x 12.76 in. L x 0.24 in. thick sheets
  • Material: Glass mosaic, mounted on mesh backing for easy installation
  • Finish: Matte surface with slight variation in tone
  • Application: Suitable for walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Approved for interior applications only; not intended for outdoor installation
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products