White 11.46 In. X 11.65 In. Beveled Glossy Porcelain Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0408

  • Zoro # G204414686


product price:  $78.99
/pk 15, $5.27/ea
Free Shipping & Returns

Key Features

Length
12.65
Width
12.46
Thickness
5.13
Size
12.46x12.65
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0408
Zoro #
G204414686
UPC #
-
Country of Origin
India

Dimensions

Length
12.65
Width
12.46
Thickness
5.13
Size
12.46x12.65
Height
5.13

Details

Material
Porcelain
Color
White
Tile Use
Floor&Wall
Finish
Glossy
Weight
30.15
Coverage Area
13.35 Sq. ft

Description

MSI’s White 11.46 in. x 11.65 in. porcelain mosaic tile combines soothing white hues with a beveled edge for classic yet contemporary looks that suit any decorative scheme. it's ideal for creating beautiful kitchen backsplash, shower surrounds, accent walls, and other design features throughout homes and light use commercial properties. pair it with coordinating whisper white mosaics for a style-savvy cohesive look, or use it alone to headline your design. either way, this petite porce;ain mosaic tile is sure to add detail and dimension to your space. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.