White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK

  • Mfr # ZOR-PT-0361

  • Zoro # G904415389


original price:  $57.69 , new price: $43.29 , 24 percent off
new price:  $43.29
/pk 6, $7.22/ea

Key Features

Length
24
Width
12
Thickness
2.28
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0361
Zoro #
G904415389
UPC #
-
Country of Origin
Spain

Dimensions

Length
24
Width
12
Thickness
2.28
Size
12x24
Height
2.28

Details

Material
Porcelain
Color
White
Tile Use
Floor&Wall
Finish
Glazed
Weight
51.42
Coverage Area
11.64 Sq. ft

Description

Update your decor with the MSI white 12 in. x 24 in. porcelain floor and wall tile for your next installation or renovation project to incorporate a contemporary aesthetic. this beautiful tile features a smooth, low-sheen finish and with handsome white tones. designed for floor, wall and countertop use, this porcelain tile offers a water absorption of less than 0.5% and a slight variation in tone to create a stylish complement for a wide variety of design schemes. this floor and wall tile is marginally skid resistant to suit your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.