Lab Pipette Tips- - LoadWell Gel Loadin
- Mfr # P5720
- Zoro # G323355389
product price:Â
$
119.99
/pk of 960, $0.12/ea
Free Shipping & Returns
Key Features
Includes Filter
No Filter
Disposability
Single-Use
Configuration
Preconfigured Rack
Capacity - Minimum
20 ul
Overall Diameter
6 13/16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5720
- Zoro #
- G323355389
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Diameter
- 6 13/16 mm
- Overall Height
- 69 mm
Details
- Includes Filter
- No Filter
- Disposability
- Single-Use
- Configuration
- Preconfigured Rack
- Capacity - Minimum
- 20 ul
- Sterility
- Sterile
- Includes
- (10) Racks of (96) Tips
- For Pipette Type
- Universal
- Compatible Product Type
- All Major Pipette Brands
- Capacity - Maximum
- 200 ul
- Material
- Polypropylene
- Item
- Lab Pipette Tips- - LoadWell(TM) Gel Loading Pipet Tip
- Autoclavable
- Autoclavable
- Shell Material
- Polypropylene
Description
Lab Pipette Tips- - LoadWell Gel Loadin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.