Lab Pipette Tips- Microinjection Pipett
- Mfr # P5710
- Zoro # G623359636
product price:Â
$
111.99
/pk of 96, $1.17/ea
Free Shipping & Returns
Key Features
Includes Filter
No Filter
Disposability
Single-Use
Overall Diameter
6 3/16 mm
Capacity - Maximum
20 ul
Compatible Product Type
All Major Pipette Brands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5710
- Zoro #
- G623359636
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Diameter
- 6 3/16 mm
- Overall Height
- 88 mm
Details
- Includes Filter
- No Filter
- Disposability
- Single-Use
- Capacity - Maximum
- 20 ul
- Item
- Lab Pipette Tips- Microinjection Pipette Tips
- Compatible Product Type
- All Major Pipette Brands
- Autoclavable
- Autoclavable
- Material
- Polypropylene
- Sterility
- Sterile
- For Pipette Type
- Universal
- Configuration
- Preconfigured Rack
- Capacity - Minimum
- 0.5 ul
- Shell Material
- Polypropylene
Description
Lab Pipette Tips- Microinjection Pipett
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.