Shop MTC BIO
See all product information
Create Account
Reagent Reservoirs - Automation Reservoi
- Mfr # RES26MC-12-N
- Zoro # G823356558
product price:Â
$
296.99
/pk of 50, $5.94/ea
Free Shipping & Returns
Key Features
Color
Clear
Features
ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Sterility
Non-Sterile
Individually Wrapped
Bulk Packaged
Overall Height
44 3/8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RES26MC-12-N
- Zoro #
- G823356558
- UPC #
- -
- Country of Origin
- China
- Color
- Clear
- Features
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
- Sterility
- Non-Sterile
- Individually Wrapped
- Bulk Packaged
- Item
- Reagent Reservoirs - Automation Reservoirs
- Number of Compartments
- 12
- Capacity - Maximum
- 264 mL
- Material
- Polypropylene
- Shell Material
- Polypropylene
- Wire Color
- Clear
- Traction Material
- Polypropylene
Dimensions
- Overall Height
- 44 3/8 mm
- Overall Length
- 127 3/4 mm
- Wire Rope Length
- 127 3/4 mm
- Length
- 127 3/4 mm
- Fits Chest Size
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Description
Reagent Reservoirs - Automation Reservoi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.