Sampling Bags - Sterile Sampling Bags
- Mfr # B5750
- Zoro # G323354542
product price:Â
$
98.29
/pk of 500, $0.20/ea
Key Features
Wire Rope Length
127 mm
Closure Type
Wire
Capacity - English
2 fl oz
Color
Clear
Thickness
2.8 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5750
- Zoro #
- G323354542
- UPC #
- -
- Country of Origin
- China
- Closure Type
- Wire
- Capacity - English
- 2 fl oz
- Color
- Clear
- Material
- Polyethylene
- Standards
- EPA, FDA, USDA
- Style
- Standard
- Capacity - Metric
- 59 mL
- Item
- Sampling Bags - Sterile Sampling Bags
- Product Type
- Sampling Bag
- Front Closure
- Wire
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Container Type
- Standard
- Sensor Body Style
- Standard
Dimensions
- Wire Rope Length
- 127 mm
- Thickness
- 2.8 mil
- Overall Width
- 76 mm
- Overall Length
- 127 mm
- Length
- 127 mm
Description
Sampling Bags - Sterile Sampling Bags, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 2 fl oz, Capacity - Metric 59 mL, Overall Length 127 mm, Overall Width 76 mm, Thickness 2.8 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.