Sampling Bags - Sterile Sampling Bags
- Mfr # B5771
- Zoro # G523356803
product price:Â
$
168.99
/pk of 500, $0.34/ea
Free Shipping & Returns
Key Features
Style
Standard
Product Type
Sampling Bag
Capacity - Metric
532 mL
Closure Type
Wire
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5771
- Zoro #
- G523356803
- UPC #
- -
- Country of Origin
- China
- Style
- Standard
- Product Type
- Sampling Bag
- Capacity - Metric
- 532 mL
- Closure Type
- Wire
- Color
- Clear
- Standards
- EPA, FDA, USDA
- Capacity - English
- 18 fl oz
- Item
- Sampling Bags - Sterile Sampling Bags
- Includes
- Printed Marking Area
- Material
- Polyethylene
- Front Closure
- Wire
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Container Type
- Standard
- Sensor Body Style
- Standard
- Traction Material
- Polyethylene
Dimensions
- Overall Width
- 114 mm
- Thickness
- 2.8 mil
- Overall Length
- 229 mm
- Wire Rope Length
- 229 mm
- Length
- 229 mm
Description
Sampling Bags - Sterile Sampling Bags, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 18 fl oz, Capacity - Metric 532 mL, Overall Length 229 mm, Overall Width 114 mm, Thickness 2.8 mil, Color Clear, Material Polyethylene, Includes Printed Marking Area, Standards EPA, FDA, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.