Shop MTC BIO
See all product information
Create Account
Sampling Bags - Sterile Sampling Bags
- Mfr # B5761
- Zoro # G623354860
product price:Â
$
109.99
/pk of 500, $0.22/ea
Free Shipping & Returns
Key Features
Overall Width
76 mm
Capacity - English
4 fl oz
Style
Standard
Material
Polyethylene
Overall Length
178 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5761
- Zoro #
- G623354860
- UPC #
- -
- Country of Origin
- China
- Capacity - English
- 4 fl oz
- Style
- Standard
- Material
- Polyethylene
- Product Type
- Sampling Bag
- Color
- Clear
- Includes
- Printed Marking Area
- Item
- Sampling Bags - Sterile Sampling Bags
- Capacity - Metric
- 118 mL
- Closure Type
- Wire
- Standards
- EPA, FDA, USDA
- Front Closure
- Wire
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Container Type
- Standard
- Sensor Body Style
- Standard
Dimensions
- Overall Width
- 76 mm
- Overall Length
- 178 mm
- Thickness
- 2.8 mil
- Wire Rope Length
- 178 mm
- Length
- 178 mm
Description
Sampling Bags - Sterile Sampling Bags, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 4 fl oz, Capacity - Metric 118 mL, Overall Length 178 mm, Overall Width 76 mm, Thickness 2.8 mil, Color Clear, Material Polyethylene, Includes Printed Marking Area, Standards EPA, FDA, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.