Wide Bore Pipette Tip, Autoclavable, PK960
- Mfr # P5730
- Zoro # G723357082
product price:Â
$
62.89
/pk of 960, $0.07/ea
Key Features
Compatible Product Type
All Major Pipette Brands
Material
Polypropylene
Capacity - Maximum
200 ul
Overall Diameter
7 3/16 mm
Overall Height
46 1/2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P5730
- Zoro #
- G723357082
- UPC #
- -
- Country of Origin
- China
- Compatible Product Type
- All Major Pipette Brands
- Item
- Lab Pipette Tips - Wide Bore Pipette Tip
- Material
- Polypropylene
- Capacity - Maximum
- 200 ul
- Autoclavable
- Autoclavable
- For Pipette Type
- Eppendorf Pipettor, Gilson Pipettor
- Includes
- (10) Racks of (96) Tips
- Capacity - Minimum
- 20 ul
- Standards
- ISO
- Configuration
- Preconfigured Rack
- Includes Filter
- No Filter
- Sterility
- Sterile
- Disposability
- Single-Use
- Shell Material
- Polypropylene
Dimensions
- Overall Diameter
- 7 3/16 mm
- Overall Height
- 46 1/2 mm
Description
Wide Bore Pipette Tip,Autoclavable,PK960
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.