Shop All Plain-Toe Work Boots and Shoes
Muck Boot Co
13 Men's Black
Mfr # CHS-000A/13
Zoro # G4503301
product price: $151.99
/pr
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Steel
- Insulated Yes
- Waterproof Yes
Product Information
- Brand Muck Boot Co
- MFR # CHS-000A/13
- Zoro # G4503301
- UPC # 664911300729
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Details
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1509)
- NOTRAX Rubber, 18 in Long x 18 in Wide (570S1818BL)
- CONDOR Rain Jacket with Hood, Yellow, 4XL (4PCR9)
- CUT PRO Cut Resistant Glove, PR (92713PUL)
- MUCK BOOT CO 10 Men's Black (CHS-000A/10)
- MUCK BOOT CO 7 Men's Black (CHS-000A/7)
- MUCK BOOT CO 14 Men's Black (CHS-000A/14)
- MUCK BOOT CO 11 Men's Black (CHS-000A/11)
- MUCK BOOT CO 9 Men's Black (CHS-000A/9)
- MUCK BOOT CO 8 Men's Black (CHS-000A/8)
- TALON TRAX Boots, Size 8, 13" Height, Black, Plain, PR (29UT83)
- Muck Boot Co Plain-Toe Work Boots and Shoes