This item is Discontinued.

Mueller Industries 2" MNPT x 1" FNPT PVC Reducing Bushing 439-249

2" MNPT x 1" FNPT PVC Reducing Bushing (Discontinued)

  • Mfr # 439-249
  • Zoro # G0566492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439-249
Zoro #
G0566492
UPC #
012871628146
Country of Origin
Unknown

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
2 in

Details

Specific Fitting Shape
Reducer Bushing
Pipe Fitting Material
PVC
Max. Pressure
170 psi at 73 Degrees F
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Plastic
Item
Reducing Bushing
Color
White
Fittings Sub-Category
Bushings
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Max. Temp.
140 Degrees F
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Maximum Operating Pressure
170 psi
Schedule
Schedule 40
Fitting Side A Type
NPT

Description

Bushing, PVC, Schedule 40, 1 in, Female, NPT, Male, NPT, 2 in, 170 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.