Zoro Homepage

LCR Meter, Hand Held, 1 kHz, 20 H, 600 F, 20 Mohm

  • Mfr # 72-8155

  • Zoro # G315678984


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-8155
Zoro #
G315678984
UPC #
-
Country of Origin
Unknown

Description

72-8155 is a 3-1/2 digit digital capacitance meter with steady operations. The meter measures resistance, capacitance and inductance. The meter has a broad capacitance measurement range and precise accuracy. It can be used in measuring the circuit designed capacitance of cable, switch and PCB layout.


  • Diode test, transistor test and continuity buzzer
  • Low battery indication
  • Powered by 9V battery (6F22)
  • 61mm x 32mm LCD size
  • 172mm x 83mm x 38mm size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.