Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agricultural Exhaust Fan, 240V, 21/32 HP

  • Mfr # C6E63K1M10338

  • Zoro # G9900073


product price: $1,728.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Preassembled High Efficiency, Direct Drive, Cone
HP
2/3 hp
CFM @ 0.000-In. SP
7700
Flange Width (In.)
2 in
Motor Insulation
Class F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6E63K1M10338
Zoro #
G9900073
UPC #
-
Country of Origin
Netherlands

Dimensions

Flange Width (In.)
2 in
Height (In.)
34 5/8 in
Propeller Dia. (In.)
24 in
Width (In.)
34 5/8 in
Cone Dia. (In.)
35 3/4 in
Venturi Depth (In.)
8 1/4 in
Max. Depth (In.)
35 3/4 in
Flange Width
2 in
Manufacturer Warranty Length
3 yr
Overall Height
34 5/8 in
For Cut-Out Width
30 3/4 in
Overall Depth
35 3/4 in
Blade Diameter
24 in
Overall Diameter
35 3/4 in
For Cut-Out Height
30 3/4 in
Overall Width
34 5/8 in

Details

Type
Preassembled High Efficiency, Direct Drive, Cone
HP
2/3 hp
CFM @ 0.000-In. SP
7700
Motor Insulation
Class F
CFM/Watt @ 0.000-In. SP
11.7
Number of Blades
5
Propeller Material
Polypropylene
Full Load Amps
3.0
Watts
658 W
Bearing Type
Permanently Lubricated Sealed Ball
Fan RPM
1,085
Motor RPM
1085
Frame Finish
Polished
Motor Type
3-Phase
Mounting Location
Wall
CFM @ 0.050-In. SP
7530
Item
Agricultural Exhaust Fan
Opening Required W (In.)
30 3/4 in
Opening Required H (In.)
30 3/4 in
Frame Material
Fiberglass
Voltage
240
Includes
Cone, Exhaust Screen, Housing, Instructions, Intake Shutter
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.150-In. SP
7040
CFM @ 0.100-In. SP
7320
Hz
60
Agency Compliance
BESS Labs, CURUS
Standards
BESS Labs, CURUS
Assembled
Unassembled
Includes Motor
Yes
Ventilation Type
Exhaust
Blade Material
Polypropylene
Nameplate Voltage
240V AC
Guard Finish
Smooth
Motor Horsepower
2/3 hp
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.125 in SP
1,353 cfm
Motor Speed
1,085 RPM
Exhaust Airflow @ 0.100 in SP
7,320 cfm
Exhaust Airflow @ 0.000 in SP
7,700 cfm

Description

Agricultural Exhaust Fan, Assembled Unassembled, Blade Diameter 24 in, Blade Material Polypropylene, Exhaust Airflow @ 0.000 in SP 7,700 cfm, For Cut-Out Height 30 3/4 in, For Cut-Out Width 30 3/4 in, Frame Finish Polished, Frame Material Fiberglass, Guard Finish Smooth, Includes Cone, Exhaust Screen, Housing, Instructions, Intake Shutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.